Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20" Wide Built-In All-Freezer, ADA Compliant

  • Mfr # ALFZ36

  • Zoro # G801711560


product price: $809.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALFZ36
Zoro #
G801711560
UPC #
761101063041
Country of Origin
China

Description

Summit Appliance offers a quality selection of 20" wide built-in undercounter all-freezers designed for installation under lower ADA compliant counters, with advanced features for user convenience.
The ALFZ36 is sized at 32" high to fit under lower counters complying with ADA guidelines for accessibility. The fully finished textured white cabinet allows freestanding use, while the front-breathing system means this unit can be built-in with minimum clearance. The user-reversible door is 3" thick for efficient insulation, with a handle included for added convenience. This unit comes with a right angle cord to allow for easier placement without added depth. A digital thermostat, located in the kickplate, makes for easy temperature management with a readout in Fahrenheit or Celsius.
Inside, the ALFZ36 features an all-white interior for easy cleaning and viewing of contents. Static manual defrost operation provides efficient cooling inside the 2.68 cu.ft. interior. Three adjustable wire shelves offer optimal storage options for large and small items, while three removable door racks accommodate additional storage as needed. The user-set high and low temperature alarms provide added security should the temperature go beyond the setpoint, while the open door alarm sounds if the door is ajar over one minute for added peace-of-mind. These alarms can be disabled depending on your needs.
Sized at just 20" wide, the ALFZ36 is the perfect addition for space-challenged spaces seeking dependable freezer options in a durable design. For a complete set, pair this unit with the matching ALR46W all-refrigerator. Additional choices are available in stainless steel and panel-ready exterior finishes.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.