20" Wide Built-In MOMCUBE All-Freezer, ADA Compliant
Mfr # ALFZ36MC
Zoro # G501711587
product price: $910.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALFZ36MC
Zoro #
G501711587
UPC #
761101076904
Country of Origin
China
Description
Summit Appliance offers a quality selection of MOMCUBE all-freezers designed for reliable long-term storage of breast milk in residential settings, with advanced features for user convenience.
The ALFZ36MC is a MOMCUBE all-freezer with a flexible design that can be built-in under lower ADA compliant counters or used freestanding. Sized at 32" high and just under 20" wide, it's perfect for homes, offices, and other settings in need of extra storage space for nursing mothers. The user-reversible door is 3" thick for efficient insulation, with a handle included for added convenience. This unit comes with a right angle cord to allow for easier placement without added depth. A digital thermostat, located in the kickplate, makes for easy temperature management with a readout in Fahrenheit or Celsius.
Inside, the ALFZ36MC features an all-white interior for easy cleaning and viewing of contents. Static manual defrost operation provides efficient cooling inside the 2.68 cu.ft. interior. Three adjustable wire shelves afford optimal storage options for mothers storing ice packs, milk, or similar nursing-related items. Three removable door racks accommodate additional storage as needed. The user-set high and low temperature alarms provide added security should the temperature go beyond the setpoint, while the open door alarm sounds if the door is ajar over one minute for added peace-of-mind. These alarms can be disabled depending on your needs.
With its convenient size and user-friendly features, the ALFZ36MC is the perfect solution for nursing mothers seeking dependable long-term breast milk storage in the home. For a locking version, see the ALFZ36LMCTBC.
The ALFZ36MC is a MOMCUBE all-freezer with a flexible design that can be built-in under lower ADA compliant counters or used freestanding. Sized at 32" high and just under 20" wide, it's perfect for homes, offices, and other settings in need of extra storage space for nursing mothers. The user-reversible door is 3" thick for efficient insulation, with a handle included for added convenience. This unit comes with a right angle cord to allow for easier placement without added depth. A digital thermostat, located in the kickplate, makes for easy temperature management with a readout in Fahrenheit or Celsius.
Inside, the ALFZ36MC features an all-white interior for easy cleaning and viewing of contents. Static manual defrost operation provides efficient cooling inside the 2.68 cu.ft. interior. Three adjustable wire shelves afford optimal storage options for mothers storing ice packs, milk, or similar nursing-related items. Three removable door racks accommodate additional storage as needed. The user-set high and low temperature alarms provide added security should the temperature go beyond the setpoint, while the open door alarm sounds if the door is ajar over one minute for added peace-of-mind. These alarms can be disabled depending on your needs.
With its convenient size and user-friendly features, the ALFZ36MC is the perfect solution for nursing mothers seeking dependable long-term breast milk storage in the home. For a locking version, see the ALFZ36LMCTBC.
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.