Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20" Wide Built-in Refrigerator-Freezer, ADA Compliant

  • Mfr # ALRF48

  • Zoro # G201711658


product price: $769.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALRF48
Zoro #
G201711658
UPC #
761101063034
Country of Origin
China

Description

Summit Appliance offers a wide range of built-in undercounter refrigerator-freezers designed for installation under lower ADA compliant counters, with advanced features for user convenience.
The ALRF48 is sized at 32" high to fit under lower counters complying with ADA guidelines for accessibility. The fully finished textured white cabinet allows freestanding use, while the front-breathing system means this unit can be built-in with minimum clearance. The user-reversible door is 3" thick for efficient insulation, with a handle included for added convenience. This unit comes with a right angle cord to allow for easier placement without added depth. A factory-installed lock is conveniently located towards the top of the door to provide security as needed.
Inside, the ALRF48 features an all-white interior for easy cleaning and viewing of contents. Static manual defrost operation provides efficient cooling inside the 2.68 cu.ft. interior, while the dial thermostat makes temperature management simple. An automatic LED light located toward the front of the unit attractively illuminates the interior when the door opens. Three spill-proof adjustable glass shelves offer flexible storage options for large and small items, while a pull-out crisper drawer provides storage for fruits and vegetables. Three removable door racks accommodate additional storage as needed. This unit includes a compact freezer compartment with a cover.
With its compact size and convenient features, the ALRF48 is the perfect unit for offices, dormitories, and other residential settings in need of an easy-fitting refrigerator-freezer.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.