Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20" Wide Electric Coil Top Range

  • Mfr # WEM1171Q

  • Zoro # G701711752


product price: $889.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Depth
24 in
Height
40 in
Application
ElectricRange
Color
White
Standards
CSA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WEM1171Q
Zoro #
G701711752
UPC #
761101007526
Country of Origin
United States

Dimensions

Depth
24 in
Height
40 in
Width
20 in

Details

Application
ElectricRange
Color
White
Standards
CSA
Item
ElectricRange
Finish
White

Description

SUMMIT offers a wide selection of household ranges with high quality construction at superior value.
Our apartment sized line of electric ranges includes the popular WEM1171Q. At just 20" wide, this model is perfectly sized to fit into a tight space but has a large oven for family meals. The complete porcelain and steel construction offers long lasting quality and with a three-prong line cord and indicator lights for each coil and oven, the WEM1171Q can be used in HUD applications or nursing homes.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.