Zoro Homepage

20" Wide Electric Smooth-Top Range

  • Mfr # REX2051BRT

  • Zoro # G501711754


product price: $899.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Black
Width
19.75 in
Height
36.5 in
Depth
24.25 in
Standards
UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REX2051BRT
Zoro #
G501711754
UPC #
761101069289
Country of Origin
Mexico

Dimensions

Width
19.75 in
Height
36.5 in
Depth
24.25 in

Details

Item
ElectricRange
Color
Black
Standards
UL
Application
ElectricRange
Finish
Black

Description

Summit's White Pearl series of North American ranges offers full cooking convenience for apartments and other settings with smaller kitchen spaces.


  • Perfectly sized for apartments and smaller kitchens
  • Ceramic surface for easier cleaning and safer cooking
  • Easier monitoring of your cooking with an oven window and on/off light
  • Cooking elements will cycle off before reaching dangerous flashpoint temperatures to prevent cooking fires, and will cycle back on to resume heating
  • Unit ships with low stainless steel backguard but can be easily converted to a traditional slide-in style for a more integrated look
  • Control panel is conveniently located to prevent users from reaching over hot cooktop surface for adjustments
  • Surface features four 6-1/2" 1200W elements
  • Burner knobs require a small amount of force to turn on for added protection against accidents; oven knob is not push-to-turn
  • Oven interior features high quality porcelain construction for long-lasting durability
  • Cooking elements will cycle off before reaching dangerous flashpoint temperatures to prevent cooking fires, and will cycle back on to resume heating

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.