Zoro Homepage

20in Wide Electric Coil Range

  • Mfr # RE203W

  • Zoro # G116281758


product price: $709.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Height
41.75 in
Depth
25.13 in
Color
White
Standards
UL
Width
19.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE203W
Zoro #
G116281758
UPC #
761101058283
Country of Origin
Mexico

Dimensions

Height
41.75 in
Depth
25.13 in
Width
19.5 in

Details

Color
White
Item
ElectricRange
Standards
UL
Finish
White
Application
ElectricRange

Description

SUMMIT brings outstanding value to small kitchens with fully featured electric ranges in 20in wide fits. Made in North America, the RE203W is a 220V electric range designed for 20in wide spaces. One 8in and three 6in coil burners include removable chrome drip pans for easy cleaning. For added safety, each coil is equipped with a sensor that will automatically cycle the element off if it reaches dangerous flashpoint temperatures. Heating will resume automatically. All cooking controls are located upfront on push-to-turn knobs for safe and easy use. Indicator lights illuminate when the oven is in use. The RE203W features a large 2.3 cu.ft. oven made from durable porcelain, with two adjustable racks and a two-piece broiler pan. The waist-high broiler is conveniently located inside, letting you finish your cooking without transferring contents to an inconvenient drop-down compartment on the floor. The RE203W comes in a white exterior finish with color-matched knobs and handle. With its slim fit and quality design, this unit is the ideal choice for space-challenged kitchens on a budget. For more options, including smooth-top ranges and 24in wide choices, browse our website. Note: this item replaces the RE201W.


  • Slim-fitting coil range perfectly sized for apartments and smaller home kitchens
  • Perfectly sized for apartments and smaller home kitchens
  • Broiler is located inside the oven, making it easier to use
  • White-on-white design for an attractive look ideal for any kitchen
  • Surface features one 8" and three 6" coil elements to accommodate a range of sizes and cooking needs
  • Designed to comply with the latest UL safety standards, each coil element is equipped with a sensor to cycle off if the temperature nears the flashpoint. Coils will resume heating shortly after, causing little interruption to your cooking
  • Control panel is conveniently located to prevent users from reaching over hot cooktop surface for adjustments
  • Each element includes a removable chrome pan for easier cleaning
  • Fully finished white cabinet constructed from steel
  • White-on-white design for an attractive look ideal for any kitchen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.