
20in Wide Electric Coil Range
Mfr # TEM110BRWY
Zoro # G916281484
product price: $1,325.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Depth
24.5 in
Width
20 in
Height
36 in
Color
Black
Door Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TEM110BRWY
Zoro #
G916281484
UPC #
761101024295
Country of Origin
United States
Dimensions
Depth
24.5 in
Width
20 in
Height
36 in
Details
Item
ElectricRange
Color
Black
Door Material
Stainless Steel
Case Material
Stainless Steel
Application
ElectricRange
Finish
Black
Description
Summit Appliance offers a wide selection of American-made household ranges built for long-lasting durability in space-challenged kitchens. The TEM110BRWY is an apartment-sized 220V electric range sized at just 20in wide, with a generous 2.46 cu.ft oven interior that can accommodate large trays.
- 20" wide 220V electric range with coil elements and a full-sized oven ideal for smaller kitchens
- Apartment-sized width offers all the functionality you need in a smaller footprint
- Shallower fit is ideal for L-shaped and galley kitchens
- Each coil element includes a removable chrome pan for easier cleaning
- Curved handles in brushed stainless steel offer an easier grip in attractive style
- Low backguard trimmed in stainless steel makes it easier to integrate your own backsplash design
- Bottom drop-down compartment is ideal for storing cookware, helping to free up space in your small kitchen
- Three standard 6" 1500W and one large 8" 2400W element
- Designed to comply with the latest UL safety standards, the elements include a sensor that will cycle the element off and on if it reaches flashpoint temperature
- Each coil element includes a removable chrome pan for easier cleaning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.