Zoro Homepage

20in Wide Electric Smooth-Top Range

  • Mfr # REXT20BL

  • Zoro # G116281611


product price: $989.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Height
35.5 in
Depth
23.63 in
Standards
ETL -ETL-C
Color
Black
Width
19.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REXT20BL
Zoro #
G116281611
UPC #
761101106823
Country of Origin
Turkey

Dimensions

Height
35.5 in
Depth
23.63 in
Width
19.38 in

Details

Standards
ETL -ETL-C
Color
Black
Item
ElectricRange
Capacity
1.87 cu. ft.
Finish
Black
Application
ElectricRange

Description

Summit's innovative series of European-made ranges offers full cooking convenience for apartments, ADUs, tiny homes, and other settings with limited kitchen space. Made in Europe, the REXT20BL is a 220V electric range sized at just under 20in wide with a depth under 24in making it ideal for L or U-shaped kitchens. For safer heating and easier clean-up, these units feature a smooth glass cooking surface. There are four 6in burners to ensure this unit can accommodate everyday cooking needs. The versatile design includes a removable 2in high matching black backguard, allowing you the choice of a standard range style or a slide-in look with a flat surface that allows you to better integrate the unit with your own backsplash design. For added space savings, the REXT20BL features a slide-out drawer, perfect for storing your pots and freeing up more kitchen space. Inside, the REXT20BL features a large 1.87 cu.ft. oven made from durable porcelain enamel and includes two sliding wire racks with five positions to let you fit various dish sizes. The large oven window provides a full view of your cooking, with an interior light that automatically turns on with the oven. The oven door is constructed from low-e glass in black for a modern look, with a sleek black finish on the cabinet, storage drawer, and manifold. The REXT20BL comes with multiple cooking functions to cater to various cooking methods. The oven settings include: defrost, static cooking, convectionfan, broiling, and even a broiling + convectionfan function. All cooking controls meet ADA guidelines since each is located upfront, eliminating the danger of reaching across the cooktop surface. For this unit in stainless steel or white see models REXT20SS and REXT20W. For a 24in wide unit, see model REXT24BL. Browse our website to view our complete collection of ranges and cooking appliances at summitappliance.com.


  • European design is perfectly sized for apartments and smaller home kitchens
  • A smooth cooking surface made from glass ensures improved safety and easy cleaning
  • Surface features four 1200W 6" elements to accommodate a range of sizes and cooking needs
  • This function is only to be used to defrost, not to cook or bake
  • Includes two oven racks that can be adjusted to accommodate a variety of sizes when baking or broiling
  • This function is used for making pastries, cakes, and pizzas
  • This function is used for broiling or toasting food on the upper oven shelves
  • This function is used for broiling thicker food on the upper oven shelves
  • Fan function is ideal for baking pastries and provides a slightly broiled effect
  • This function is only to be used to defrost, not to cook or bake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.