Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20in Wide Electric Smooth-Top Range

  • Mfr # REXT20SS

  • Zoro # G616281579


product price: $1,006.25
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Height
35.5 in
Standards
ETL -ETL-C
Color
Stainless Look
Depth
23.63 in
Width
19.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REXT20SS
Zoro #
G616281579
UPC #
761101106830
Country of Origin
Turkey

Dimensions

Height
35.5 in
Depth
23.63 in
Width
19.38 in

Details

Standards
ETL -ETL-C
Color
Stainless Look
Item
ElectricRange
Capacity
1.87 cu. ft.
Door Material
Stainless Steel
Case Material
Stainless Steel
Finish
Stainless Look
Application
ElectricRange

Description

Summit's innovative series of European-made ranges offers full cooking convenience for apartments, ADUs, tiny homes, and other settings with limited kitchen space. Made in Europe, the REXT20SS is a 220V electric range sized at just under 20in wide with a depth under 24in making it ideal for L or U-shaped kitchens. For safer heating and easier clean-up, these units feature a smooth glass cooking surface. There are four 6in burners to ensure this unit can accommodate everyday cooking needs. The versatile design includes a removable 2in high matching stainless steel backguard, allowing you the choice of a standard range style or a slide-in look with a flat surface that allows you to better integrate the unit with your own backsplash design. For added space savings, the REXT20SS features a slide-out drawer, perfect for storing your pots and freeing up more kitchen space. Inside, the REXT20SS features a large 1.87 cu.ft. oven made from durable porcelain enamel and includes two sliding wire racks with five positions to let you fit various dish sizes. The large oven window provides a full view of your cooking, with an interior light that automatically turns on with the oven. The oven door is constructed from low-e glass in black for a modern look, with a sleek stainless steel finish on the storage drawer and manifold. The REXT20SS comes with multiple cooking functions to cater to various cooking methods. The oven settings include: defrost, static cooking, convectionfan, broiling, and even a broiling + convectionfan function. All cooking controls meet ADA guidelines since each is located upfront, eliminating the danger of reaching across the cooktop surface. For this unit in black or white see models REXT20BL and REXT20W. For a 24in wide unit, see model REXT24SS. Browse our website to view our complete collection of ranges and cooking appliances at summitappliance.com.


  • Large oven window makes it easy to monitor your cooking progress
  • To prevent accidents, all knobs require a small amount of force when turning
  • Optional rear backguard to allow you to customize your backsplash
  • Recommended for installation to help prevent accidents
  • Front-located controls and proper sizing meets ADA guidelines for added accessibility
  • Save even more space by storing your pots and pans in this pull-out compartment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.