Zoro Homepage

20in Wide Electric Smooth-Top Range

  • Mfr # REXT20W

  • Zoro # G716281707


product price: $969.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Depth
23.63 in
Standards
ETL -ETL-C
Capacity
1.87 cu. ft.
Width
19.38 in
Height
35.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REXT20W
Zoro #
G716281707
UPC #
761101106816
Country of Origin
Turkey

Dimensions

Depth
23.63 in
Width
19.38 in
Height
35.5 in

Details

Standards
ETL -ETL-C
Capacity
1.87 cu. ft.
Item
ElectricRange
Color
White
Door Color
White/Black
Application
ElectricRange
Finish
White

Description

Summit's innovative series of European-made ranges offers full cooking convenience for apartments, ADUs, tiny homes, and other settings with limited kitchen space. Made in Europe, the REXT20W is a 220V electric range sized at just under 20in wide with a depth under 24in making it ideal for L or U-shaped kitchens. For safer heating and easier clean up, these units feature a smooth glass cooking surface. There are four 6in burners to ensure the REXT20W can accommodate everyday cooking needs. The versatile design includes a removable 2in matching white backguard, allowing you the choice of a standard range style or a slide-in look with a flat surface that allows you to better integrate the unit with your own backsplash design. For added space savings, the REXT20W features a slide-out drawer, perfect for storing your pots and freeing up more kitchen space. Inside, the REXT20W features a large 1.87 cu.ft. oven made from durable porcelain enamel and includes two sliding wire racks with five positions to let you fit various dish sizes. The large oven window provides a full view of your cooking, with an interior light. The oven door is constructed from low-e glass in black for a modern look, with a clean white finish on the cabinet, storage drawer, and manifold. The REXT20W comes with multiple cooking functions to cater to various cooking methods. The oven settings include: defrost, static cooking, convectionfan, broiling, and even a broiling + convectionfan function. All cooking controls meet ADA guidelines since each is located upfront, eliminating the danger of reaching across the cooktop surface. For this unit in stainless steel or black see models REXT20SS and REXT20BL. For a 24in wide unit, see model REXT24W. Browse our website to view our complete collection of ranges and cooking appliance at summitappliance.com.


  • European design is perfectly sized for apartments and smaller home kitchens
  • A smooth cooking surface made from glass ensures improved safety and easy cleaning
  • Surface features four 1200W 6" elements to accommodate a range of sizes and cooking needs
  • Fan function is ideal for baking pastries and provides a slightly broiled effect
  • Oven light automatically illuminates when the oven is on or when the door is opened
  • Includes two oven racks that can be adjusted to accommodate a variety of sizes when baking or broiling
  • Save even more space by storing your pots and pans in this pull-out compartment
  • This function is used for broiling or toasting food on the upper oven shelves
  • This function is used for broiling thicker food on the upper oven shelves
  • Fan function is ideal for baking pastries and provides a slightly broiled effect

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.