Zoro Homepage

20in Wide Gas Range

  • Mfr # PRO201SS

  • Zoro # G316281343


product price: $1,179.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Width
19.5 in
Height
42 in
Standards
CSA -CSA-C
Color
Black
Depth
24.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO201SS
Zoro #
G316281343
UPC #
761101058368
Country of Origin
Mexico

Dimensions

Width
19.5 in
Height
42 in
Depth
24.25 in

Details

Item
GasRange
Standards
CSA -CSA-C
Color
Black
Door Material
Stainless Steel
Finish
Black
Case Material
Stainless Steel
Application
GasRange

Description

SUMMIT's line of slim-fitting gas ranges made in North America brings quality and value to space-challenged kitchens. The PRO201SS is sized at just 20in wide for an easy fit in smaller kitchen spaces. It comes in a stainless steel and black finish for a professional look to match a variety of styles. The stainless steel oven door includes a large window and easy-grip handle for cooking convenience.This model utilizes electronic spark ignition and features four sealed burners for safer, cleaner cooking. One 12,000 BTU burner offers faster cooking for larger vessels, with two standard 9,500 BTU burners and a smaller 5,000 BTU burner for lower heating needs. The high backguard helps to protect your walls from spills, with enamel grates for lasting durability. The control panel includes upfront push-to-turn burner knobs for added safety. Inside, the PRO201SS features a 2.3 cu.ft. porcelain oven. Two slide-out racks include a safety brake system, with four position options to let you accommodate all sizes and shapes. The broiler is located in a lower drop-down compartment. We include a two-piece broiler pan with lid. The unit ships set for natural gas but includes its own LP kit for aftermarket conversion. With its clean look and unique size, the PRO201SS is the ideal gas range for apartment and small home kitchens. NOTE: This unit replaces model PRO200SS but features an upgraded sealed burner design.


  • Four sealed burners with removable cast iron tops ensure safer, cleaner cooking
  • Perfectly sized for apartments and smaller kitchens
  • Includes a kit that allows the unit to be converted from natural to LP gas after purchase
  • Control panel is conveniently located to prevent users from reaching over hot cooktop surface for adjustments
  • Easier monitoring of your cooking with an oven window and on/off light
  • Two sets of grates are removable for easy cleaning, with solid construction to support large pots and pans
  • Front right burner features 12,500 BTU output for powerful cooking
  • Two left burners operate at 9,500 BTU to handle most heating needs
  • Rear right burner reaches maximum of 5,000 BTUs to allow more precise heating of sensitive items
  • Control panel is conveniently located to prevent users from reaching over hot cooktop surface for adjustments

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.