Zoro Homepage

20in Wide Gas Range

  • Mfr # RG200WS

  • Zoro # G916282030


product price: $865.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Width
19.5 in
Standards
CSA -CSA-C
Depth
23.5 in
Height
42 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RG200WS
Zoro #
G916282030
UPC #
761101058269
Country of Origin
Mexico

Dimensions

Width
19.5 in
Depth
23.5 in
Height
42 in

Details

Standards
CSA -CSA-C
Item
GasRange
Color
White
Application
GasRange

Description

SUMMIT's line of slim-fitting gas ranges made in North America brings quality and value to space-challenged kitchens. The RG200WS is sized at just 20in wide for an easy fit in smaller kitchen spaces. Two slide-out racks include a safety brake system, with four position options to let you accommodate all sizes and shapes. The broiler is located in a lower drop-down compartment. We include a two-piece broiler pan with lid. The RG200WS comes in a classic white finish, with color-matched push-to-turn knobs and an easy-to-grab handle. This model utilizes electronic spark ignition and features four sealed burners for safer, cleaner cooking. One 12,000 BTU burner offers faster cooking for larger vessels, with two standard 9,500 BTU burners and a smaller 5,000 BTU burner for lower heating needs. The high backguard helps to protect your walls from spills, with enamel grates for lasting durability. The unit ships set for natural gas but includes its own LP kit for aftermarket conversion. With its clean look and unique size, the RG200WS is the ideal gas range for apartment and small home kitchens. NOTE: This unit replaces model RG200W but features an upgraded sealed burner design.


  • Four sealed burners with removable cast iron tops ensure safer, cleaner cooking
  • Unit is set for natural gas but can be converted aftermarket with the included LP kit
  • Full 2.3 cu.ft. interior in slim 20" width
  • Drop-down lower compartment offers the ideal conditions for broiling
  • Two right burners operate at 9,500 BTU to handle most heating needs
  • Rear left burner reaches maximum of 5,000 BTUs to allow more precise heating of sensitive items
  • Two sets of grates are removable for easy cleaning, with solid construction to support large pots and pans
  • Drop-down lower compartment offers the ideal conditions for broiling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.