Zoro Homepage

21" Wide 115V 2-Burner Coil Cooktop

  • Mfr # CR2B122

  • Zoro # G501711747


product price: $402.99
/ea
Free Shipping & Returns

Key Features

Color
Stainless Steel
Width
21.25 in
Height
3.38 in
Depth
18 in
Standards
ETL -ETL-C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR2B122
Zoro #
G501711747
UPC #
761101050478
Country of Origin
China

Dimensions

Width
21.25 in
Height
3.38 in
Depth
18 in

Details

Item
ElectricCooktop
Color
Stainless Steel
Standards
ETL -ETL-C
Finish
Stainless Steel
Application
ElectricCooktop

Description

Summit offers a quality lineup of electric cooktops designed to suit any residential or hotel kitchen setup.


  • Specially designed to be mounted portrait or landscape style with controls being easy to read and manage in either direction
  • Surface is made from stainless steel for an attractive and easy to clean look
  • Designed for built-in installation in 20" x 16" cutouts
  • Upfront controls and easy-to-operate knobs offer easier accessibility
  • Designed to work with standard 115V/60Hz electrical supplies with proper grounding
  • Prevents accidents by requiring a small amount of force to turn on cooktop heat
  • Operating indicators light up to show which burner is in use
  • Ships with 3-pronged cord

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.