
21" Wide 230V 2-Burner Coil Cooktop
Mfr # CR2B224S
Zoro # G601711746
product price: $404.99
/ea
Free Shipping & Returns
Key Features
Color
Stainless Steel
Width
21.25 in
Height
3.38 in
Depth
18 in
Standards
ETL -ETL-C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CR2B224S
Zoro #
G601711746
UPC #
761101050454
Country of Origin
China
Dimensions
Width
21.25 in
Height
3.38 in
Depth
18 in
Details
Item
ElectricCooktop
Color
Stainless Steel
Standards
ETL -ETL-C
Finish
Stainless Steel
Application
ElectricCooktop
Description
Summit offers a quality lineup of electric cooktops designed to suit any residential or hotel kitchen setup.
- Specially designed to be mounted portrait or landscape style with controls being easy to read and manage in either direction
- Designed for built-in installation in 20" x 16" cutouts
- One 1800W burner and one 1200W burner for fast cooking
- Upfront controls and easy-to-operate knobs offer easier accessibility
- Professional installation required
- Prevents accidents by requiring a small amount of force to turn on cooktop heat
- Operating indicators light up to show which burner is in use
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.