
21" Wide 230V 2-Burner Radiant Cooktop
Mfr # CR2B223G
Zoro # G801711744
product price: $513.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Width
21.25 in
Height
3.25 in
Depth
18 in
Standards
ETL -ETL-C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CR2B223G
Zoro #
G801711744
UPC #
761101050447
Country of Origin
China
Dimensions
Width
21.25 in
Height
3.25 in
Depth
18 in
Details
Item
ElectricCooktop
Color
Black
Standards
ETL -ETL-C
Application
ElectricCooktop
Finish
Black
Description
Summit offers a quality lineup of electric cooktops designed to suit any residential or hotel kitchen setup.
- Designed for built-in installation in 20" x 16" cutouts
- Specially designed to be mounted portrait or landscape style with controls being easy to read and manage in either direction
- Easy cleanup and elegant style on a smooth ceramic glass surface
- Operating indicators light up to show which burner is in use
- Professional installation required
- Prevents accidents by requiring a small amount of force to turn on cooktop heat
- Indicator will illuminate to warn if some part of the glass surface is too hot to touch
- Upfront controls and easy-to-operate knobs offer easier accessibility
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.