Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

21in Wide Built-In All-Refrigerator, ADA Compliant

  • Mfr # ALR46WCSS

  • Zoro # G816281782


product price: $1,585.99
/ea
Additional $60.00 delivery surcharge applies per item.
See details

Key Features

Defrost
Automatic
Refrigerator Capacity
3.53 cu.ft.
Height
31.75 in
Color
Stainless Steel
Overall Depth
22.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALR46WCSS
Zoro #
G816281782
UPC #
761101076638
Country of Origin
China

Dimensions

Height
31.75 in
Overall Depth
22.5 in
Width
20.88 in

Details

Defrost
Automatic
Refrigerator Capacity
3.53 cu.ft.
Color
Stainless Steel
Item
Refrigerator
Standards
ETL -ETL-C
Refrigerator Item
Refrigerator
Application
Refrigerator
Construction Material
Stainless Steel
Finish
Stainless Steel
Freezer Capacity
3.53 cu. ft.

Description

Summit Appliance offers a quality selection of 21in wide built-in undercounter all-refrigerators designed for installation under lower ADA compliant counters, with advanced features for user convenience. The ALR46WCSS is sized at 32in high to fit under lower counters complying with ADA guidelines for accessibility. The fully finished stainless steel cabinet allows freestanding use, while the front-breathing system means this unit can be built-in with minimum clearance.


  • 32" height allows easy installation under lower ADA compliant counters
  • Front-breathing design lets you make the best use of space by installing your appliance under the counter
  • Digital thermostat offers easy temperature management with a readout in Fahrenheit or Celsius
  • Audible alarm will sound if the door is left ajar for over a minute
  • Three adjustable spill-proof shelves for optimal storage in 3.53 cu. ft. interior
  • Get the longest life and best taste out of produce by storing greens in a convenient slide drawer
  • Improved insulation for an efficient performance
  • User-reversible stainless steel door for added flexibility to best accommodate your setting
  • User-set high/low temperature alarms provide added security if temperature goes beyond setpoint
  • Audible alarm will sound if the door is left ajar for over a minute

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.