Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

21in Wide Built-In All-Refrigerator, ADA Compliant

  • Mfr # ALR46WCSSHV

  • Zoro # G316281855


product price: $1,585.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Color
Stainless Steel
Overall Depth
22.5 in
Refrigerator Capacity
3.53 cu.ft.
Height
31.75 in
Width
20.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALR46WCSSHV
Zoro #
G316281855
UPC #
761101076843
Country of Origin
China

Dimensions

Overall Depth
22.5 in
Height
31.75 in
Width
20.88 in

Details

Color
Stainless Steel
Refrigerator Capacity
3.53 cu.ft.
Item
Refrigerator
Standards
ETL -ETL-C
Defrost
Automatic
Refrigerator Item
Refrigerator
Freezer Capacity
3.53 cu. ft.
Construction Material
Stainless Steel
Finish
Stainless Steel
Application
Refrigerator

Description

Summit Appliance offers a quality selection of 21in wide built-in undercounter all-refrigerators designed for installation under lower ADA compliant counters, with advanced features for user convenience. The ALR46WCSSHV is sized at 32in high to fit under lower counters complying with ADA guidelines for accessibility. The fully finished stainless steel cabinet allows freestanding use, while the front-breathing system means this unit can be built-in with minimum clearance.


  • 32" height allows easy installation under lower ADA compliant counters
  • Front-breathing design lets you make the best use of space by installing your appliance under the counter
  • Digital thermostat offers easy temperature management with a readout in Fahrenheit or Celsius
  • Audible alarm will sound if the door is left ajar for over a minute
  • Three adjustable spill-proof shelves for optimal storage in 3.53 cu. ft. interior
  • Get the longest life and best taste out of produce by storing greens in a convenient slide drawer
  • Improved insulation for an efficient performance
  • User-reversible stainless steel door for added flexibility to best accommodate your setting
  • User-set high/low temperature alarms provide added security if temperature goes beyond setpoint
  • Audible alarm will sound if the door is left ajar for over a minute

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.