Zoro Homepage

21in Wide Built-In All-Refrigerator, ADA Compliant Panel Not Included

  • Mfr # ALR46WIF

  • Zoro # G416281397


product price: $1,084.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Width
20.25 in
Defrost
Automatic
Standards
ETL -ETL-C
Height
31.75 in
Overall Depth
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALR46WIF
Zoro #
G416281397
UPC #
761101076645
Country of Origin
China

Dimensions

Width
20.25 in
Height
31.75 in
Overall Depth
23 in

Details

Item
Refrigerator
Defrost
Automatic
Standards
ETL -ETL-C
Refrigerator Capacity
3.53 cu.ft.
Color
White
Door Material
Panel-Ready
Refrigerator Item
Refrigerator
Freezer Capacity
3.53 cu. ft.
Application
Refrigerator
Finish
White
Construction Material
Panel-Ready

Description

Summit Appliance offers a quality selection of 21in wide built-in undercounter all-refrigerators designed for installation under lower ADA compliant counters, with advanced features for user convenience. The ALR46WIF is sized at 32in high to fit under lower counters complying with ADA guidelines for accessibility. The fully finished textured white cabinet allows freestanding use, while the front-breathing system means this unit can be built-in with minimum clearance.


  • 32" height allows easy installation under lower ADA compliant counters
  • Front-breathing design lets you make the best use of space by installing your appliance under the counter
  • Integrated stainless steel door frame accepts full overlay panels, allowing you to customize the refrigerator door or blend it into your cabinetry design; panel size:19 13/16" W x 27-1/8" H; customers provide their own handles
  • Audible alarm will sound if the door is left ajar for over a minute
  • Three removable door racks for additional storage of larger items
  • Three adjustable spill-proof shelves for optimal storage in 3.53 cu. ft. interior
  • Get the longest life and best taste out of produce by storing greens in a convenient slide drawer
  • Improved insulation for an efficient performance
  • User-set high/low temperature alarms provide added security if temperature goes beyond setpoint
  • Audible alarm will sound if the door is left ajar for over a minute

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.