Zoro Homepage

22in Wide 230V 3-Burner Radiant Cooktop

  • Mfr # CR3240

  • Zoro # G116282045


product price: $669.99
/ea
Free Shipping & Returns

Key Features

Standards
UL -ULC
Width
20.63 in
Depth
19.13 in
Height
3.38 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR3240
Zoro #
G116282045
UPC #
761101023649
Country of Origin
Turkey

Dimensions

Width
20.63 in
Depth
19.13 in
Height
3.38 in

Details

Item
ElectricCooktop
Standards
UL -ULC
Color
Black
Finish
Black
Application
ElectricCooktop

Description

SUMMIT CR3240 is a three-burner 230V electric cooktop that brings outstanding value to kitchen counters. Made from Eurokera ceramic glass, the CR3240 offers modern style and convenience with an easy-to-clean jet black cooking surface. Three 1200W radiant elements feature a 6in diameter, manufactured by E.G.O. in Germany. Push-to-turn control knobs provide infinite heat control. A residual heat light indicates when the surface is still hot. This unit is made in Europea and designed to fit counter cutouts that are 19-7/8in wide by 18-3/8in long. Also available with one and two burners, SUMMIT CR electric cooktop series offers top performance in a quality design.


  • Easy cleanup and elegant style on a smooth ceramic glass surface
  • 3 1200W burners, each with 6" diameter, manufactured for SUMMIT by E.G.O. of Germany, considered by many to be the finest in the world
  • Prevents accidents by requiring a small amount of force to turn on cooktop heat
  • Upfront controls and easy-to-operate knobs offer easier accessibility
  • Fits counter cutout sizes that are 19-7/8" wide by 18-3/8" deep
  • Upfront controls and easy-to-operate knobs offer easier accessibility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.