Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" Built-In Wine/Beverage Center, ADA Compliant

  • Mfr # ALFD24WBV

  • Zoro # G101711635


product price: $1,680.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALFD24WBV
Zoro #
G101711635
UPC #
761101058580
Country of Origin
China

Description

Summit offers a unique selection of built-in wine and beverage coolers for use in ADA compliant settings, with user-friendly features and luxury design.
Sized with a convenient 24" footprint, the ALFD24WBV is 32" high, allowing it to fit under lower ADA compliant counters. Adjustable leveling legs let you raise the height up to 33.5" for added versatility. The front-breathing system allows built-in installation, while the fully finished black cabinet also allows freestanding use. This model has a French door swing, with two double pane tempered glass doors in a seamless stainless steel trim. Each door includes a front lock and pro style handle in brushed stainless steel.
The ALFD24WBV features two distinct temperature zones to best store beverages and wine at their proper temperatures. The digital temperature controls make it easy to manage the temperature of each compartment, with a readout switchable from Fahrenheit to Celsius at the touch of a button. The left side includes adjustable glass shelves for spill-proof beverage storage and features a 36 to 43oF temperature range. The right compartment includes adjustable wooden shelves in a jet black finish to store red or white wine between 41 and 72oF. LED lighting offers an attractive and energy efficient presentation. This unit is equipped with audible alarms that warn if the doors are opened for over one minute and if the temperature exceeds the recommended range. Sabbath mode allows you to disable certain electrical features during periods of observance.
With its unique design and advanced features, the ALFD24WBV offers versatile storage for any undercounter space. Additional ADA compliant choices are available in Summit's line. Browse our website for more information.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.