Zoro Homepage

24" Wide 115V Washer/Dryer Combo

  • Mfr # SPWD2203P

  • Zoro # G701711745


product price: $1,579.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Capacity
2.7 cu. ft.
Color
Platinum
Width
23.38 in
Height
33.25 in
Depth
23.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPWD2203P
Zoro #
G701711745
UPC #
761101062242
Country of Origin
China

Dimensions

Width
23.38 in
Height
33.25 in
Depth
23.5 in

Details

Item
WasherDryer
Capacity
2.7 cu. ft.
Color
Platinum
Standards
UL -ULC
Door Material
Glass
Case Material
Glass
Application
WasherDryer
Finish
Platinum

Description

SUMMIT SPWD2203P is a 24" wide washer/dryer combo designed to maximize laundry capacity in an easy fit.


  • 2.7 cu.ft. interior
  • Durable interior holds up load after load
  • Multiple options to provide the proper care to all fabrics
  • Ideal for use with heavier loads of clothing
  • High spin speed helps to reduce drying time and save energy
  • Digital readout allows you to keep track of each cycle
  • Ideal for daily cotton articles such as sheets, pillowcases, and basic cotton fabric
  • Gentle cleaning for wool textiles labeled "machine wash"
  • Allows you to ensure silk material gets a thorough but safe cleaning
  • Ideal for use with heavier loads of clothing

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.