Zoro Homepage

24" Wide 2-Drawer All-Freezer

  • Mfr # SCFF532D

  • Zoro # G801711546


product price: $2,331.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Color
Stainless Steel
Width
23.63 in
Height
34 in
Depth
23.63 in
Standards
ETL -ETL-C -ETL-S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCFF532D
Zoro #
G801711546
UPC #
761101044941
Country of Origin
China

Dimensions

Width
23.63 in
Height
34 in
Depth
23.63 in

Details

Color
Stainless Steel
Standards
ETL -ETL-C -ETL-S
Item
Freezer
Capacity
4.26 cu. ft.
Door Material
Stainless Steel/Panel-Ready
Defrost Type
Frost-Free
Application
Freezer
Finish
Stainless Steel

Description

SUMMIT brings luxury and convenience under the counter with a fully featured two-drawer all-freezer.


  • 24" wide frost-free freezer for built-in or freestanding use
  • Smoothly gliding stainless steel drawers for easy use
  • Make the best use of space by installing your appliance under the counter and flush with other cabinets
  • Two adjustable dividers make it easier to organize the drawer interiors
  • Minimum user maintenance with a fully no-frost operation system
  • Fan-forced cooling ensures even temperature distribution from top to bottom
  • Electronic controls ensure easy temperature management, with an external readout in Celsius or Fahrenheit
  • Elegant and efficient lighting offers a gentle illumination for the drawer interiors
  • Sleek stainless steel handles add an elegant touch to any setting
  • Two adjustable dividers make it easier to organize the drawer interiors

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.