Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" Wide 2-Drawer All-Refrigerator, ADA Compliant

  • Mfr # ADRD24

  • Zoro # G201711740


product price: $2,017.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Color
Stainless Steel
Overall Depth
22.75 in
Width
23.38 in
Height
32 in
Refrigerator Capacity
4.8 cu.ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADRD24
Zoro #
G201711740
UPC #
761101064949
Country of Origin
China

Dimensions

Overall Depth
22.75 in
Width
23.38 in
Height
32 in

Details

Color
Stainless Steel
Refrigerator Capacity
4.8 cu.ft.
Defrost
Frost-Free
Item
Refrigerator
Standards
ETL -ETL-C -ETL-S
Door Material
Stainless Steel/Panel-Ready
Refrigerator Item
Refrigerator
Application
Refrigerator
Freezer Capacity
4.8 cu. ft.
Construction Material
Stainless Steel/Panel-Ready
Finish
Stainless Steel

Description

Summit offers unmatched versatility and elegance to meet your indoor and outdoor refrigeration needs.


  • 24" wide all-refrigerator for built-in undercounter use in indoor or outdoor kitchens
  • ETL-S listed to NSF-7 standards for commercial use
  • 32" height allows for installation within ADA-compliant spaces
  • No-frost operation for minimal user maintenance
  • Unit can be raised to 34.25", with a taller kickplate included for a seamless look
  • Front-breathing design allows the unit to be built-in under counters
  • Complete 304 grade stainless steel construction provides durability while maintaining an elegant look
  • Durable, weatherproof construction designed to hold up to the elements
  • Stainless steel handles add style to any setting
  • No-frost operation for minimal user maintenance

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.