Zoro Homepage

24" Wide 230V 4-Burner Radiant Cooktop

  • Mfr # CR4B23T5B

  • Zoro # G501711723


product price: $624.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
23.25 in
Height
2 in
Depth
20.5 in
Standards
ETL -ETL-C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR4B23T5B
Zoro #
G501711723
UPC #
761101053257
Country of Origin
China

Dimensions

Width
23.25 in
Height
2 in
Depth
20.5 in

Details

Item
ElectricCooktop
Color
Black
Standards
ETL -ETL-C
Application
ElectricCooktop
Finish
Black

Description

SUMMIT's collection of smooth-top radiant cooktops offers an easy-to-clean design with modern style built for smaller kitchen spaces.


  • 24" Wide 230V cooktop with digital controls and a smooth glass surface
  • Burner located on the rear right corner has an 8" diameter and powerful 2200W cooking power to handle large pots and help boil water with more speed
  • Burner located on the front left corner is 7" in diameter to handle larger cooking vessels
  • Fits counter cutout sizes that are 22" wide by 19.5" deep
  • Rear right burner includes an inner 5" burner, allowing you to save energy when heating smaller cookware
  • Easy operation with a digital control panel and digital display
  • Select and adjust your heating levels at the touch of a button
  • Allows you to program either burner to heat at a specified level for up to 99 minutes
  • Each burner includes a residual heat indicator to warn users if the surface is still too hot to touch
  • Fits counter cutout sizes that are 22" wide by 19.5" deep

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.