Zoro Homepage

24" Wide Break Room Refrigerator-Freezer

  • Mfr # BKRF1119B

  • Zoro # G301711664


product price: $1,889.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKRF1119B
Zoro #
G301711664
UPC #
761101055701
Country of Origin
Mexico

Description

The BKRF1119B is a mid-sized refrigerator-freezer specially designed for use in break rooms and other common areas.
This two-door refrigerator-freezer offers over 10 cu.ft. of storage capacity inside a conveniently slim 24" W x 26" D footprint. The temperature is managed by a dial thermostat, with two NIST calibrated thermometers externally mounted on top of the unit to provide a temperature readout of the current and high/low temperatures in each section to the nearest tenth of a degree. Temperature can be viewed in Celsius or Fahrenheit for added convenience. Each thermometer includes an audible high/low alarm function to warn users if the user-refrigerator or freezer section goes out of the specified temperature range.
Frost-free operation ensures low maintenance, while the interior is fully equipped with adjustable shelves, a large crisper, interior light, and door storage in both compartments. This unit comes in a textured black cabinet with user-reversible black doors. Additional styles and sizes are available.
Note: Model prefix "BKRF" is a marketing designation. Actual unit will carry Summit model number FF1119B.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.