Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" Wide Built-In 2-Drawer All-Refrigerator

  • Mfr # FF642D

  • Zoro # G501711761


product price: $2,131.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Overall Depth
23.63 in
Defrost
Frost-Free
Application
Refrigerator
Color
Stainless Steel
Finish
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF642D
Zoro #
G501711761
UPC #
761101044934
Country of Origin
China

Dimensions

Overall Depth
23.63 in
Width
23.63 in
Height
34 in

Details

Defrost
Frost-Free
Application
Refrigerator
Color
Stainless Steel
Finish
Stainless Steel
Standards
ETL -ETL-C -ETL-S
Construction Material
Stainless Steel/Panel-Ready
Freezer Capacity
4.26 cu. ft.
Refrigerator Item
Refrigerator

Description

SUMMIT brings luxury and convenience under the counter with a fully featured two-drawer all-refrigerator.
The FF642D is sized with an easy-fitting 24" footprint. The front-breathing system allows built-in installation, while the fully finished cabinet also enables freestanding use. Complete stainless steel construction inside and out offers long-lasting durability with professional elegance. The drawers can be customized with overlay panels to match or accent existing cabinetry design. The stainless steel kickplate and sleek handles complete the look.
Frost-free operation ensures minimum user maintenance inside the 3.4 cu.ft. interior. Two adjustable dividers make it easy to separate the drawer compartments into two or four zones to easily accommodate a variety of sizes. A sliding chrome basket offers added storage convenience, while the LED lighting makes it easy to view stored contents when loading or unloading both sections.
Additional features ensure the unit is running at its best. These include a high temperature alarm and open drawer alarm. The digital thermostat makes it easy to manage the interior temperature, while a temperature memory function helps to recover all settings in the event of power loss. This model also has a Sabbath Mode Setting that disables certain electrical features during periods of religious observance.
The FF642D can be used in home or commercial settings. This unit is ETL-S listed to NSF-7 standards and meets UL Commercial Standard 471. For a matching frost-free all-freezer, see the SCFF532D.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.