
24" Wide Built-In All-Refrigerator, ADA Compliant
Mfr # AL54
Zoro # G701711585
product price: $1,269.99
/eaKey Features
Color
Black
Overall Depth
22.63 in
Width
23.63 in
Height
32 in
Standards
ETL -ETL-C -ETL-S
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AL54
Zoro #
G701711585
UPC #
761101052267
Country of Origin
China
Dimensions
Overall Depth
22.63 in
Width
23.63 in
Height
32 in
Details
Color
Black
Item
Refrigerator
Standards
ETL -ETL-C -ETL-S
Defrost
Frost-Free
Refrigerator Capacity
4.8 cu.ft.
Door Material
Stainless Steel
Construction Material
Stainless Steel
Refrigerator Item
Refrigerator
Freezer Capacity
4.8 cu. ft.
Application
Refrigerator
Finish
Black
Description
SUMMIT's AL54 series features built-in undercounter all-refrigerators designed for installation under lower ADA compliant counters, with advanced features for user convenience.
- 32" height allows easy installation under lower ADA compliant counters
- Front-breathing design lets you make the best use of space by installing your appliance under the counter
- Durable construction with a professional look
- Two door racks offer convenient storage for condiments and bottles
- Includes a full-length pro handle in chrome
- No-frost operation for minimum user maintenance
- Electronic controls located inside the unit for precise temperature management
- Efficient and attractive presentation with LED lighting
- Rearrange refrigerator space to accommodate all sizes or remove shelves for simple cleanup
- Two door racks offer convenient storage for condiments and bottles
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.