Zoro Homepage
This item is Discontinued.
No Product Image Available

24" Wide Built-In All-Refrigerator, ADA Compliant (Discontinued)

  • Mfr # FF63BKBIADA
  • Zoro # G801711607
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF63BKBIADA
Zoro #
G801711607
UPC #
761101069128
Country of Origin
Serbia

Description

SUMMIT offers the industry's largest selection of ADA compliant built-in undercounter refrigeration, with a range of choices to best meet the needs of any home or facility with height limitations. The FF63BBIADA Series includes fully featured all-refrigerators for built-in or freestanding use in residential settings.
Sized with a 24€ footprint and 32€ height, the front-breathing FF63BKBIADA all-refrigerator can be built-in under lower ADA compliant counters or used freestanding. It comes in a classic white finish with a user-reversible door swing and attractive stainless steel handle.
Inside, the FF63BKBIADA utilizes automatic defrost operation to ensure minimum user maintenance. The 5.5 cu.ft. interior offers more storage space than most models in this size class. Adjustable glass shelves ensure spill-proof storage, while a large crisper drawer is ideal for keeping produce at its best. A removable wine shelf lets you keep bottles securely in place. The door includes three storage racks for condiments and tall bottles. The seamless interior also features a dial thermostat and automatic light.
Designed and constructed in Europe, the FF63BKBIADA brings reliable cold storage to any setting in need of a quality refrigerator in an ADA compliant height.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.