
24" Wide Built-In Beverage Cooler, ADA Compliant
Mfr # ALBV2466
Zoro # G901711552
product price: $1,229.99
/eaKey Features
Color
Black
Overall Depth
23.38 in
Width
23.5 in
Height
31.63 in
Standards
ETL -ETL-C -ETL-S
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALBV2466
Zoro #
G901711552
UPC #
761101063294
Country of Origin
China
Dimensions
Overall Depth
23.38 in
Width
23.5 in
Height
31.63 in
Details
Color
Black
Item
Refrigerator
Standards
ETL -ETL-C -ETL-S
Refrigerator Capacity
4.2 cu.ft.
Defrost
Automatic
Door Material
Glass
Refrigerator Item
Refrigerator
Freezer Capacity
4.2 cu. ft.
Construction Material
Glass
Finish
Black
Application
Refrigerator
Description
With a dual-purpose design, the ALBV2466 can serve as a beverage cooler or refrigerator offering unmatched versatility for residential or commercial use.
- 32" height allows for installation within ADA-compliant spaces
- ETL-S listed to NSF-7 commercial standards
- Front-breathing design allows the unit to be built-in under counters
- Allows for easy storage of wine bottles
- Single-piece door trim provides an elegant look
- Provides a full display of the interior, with two levels of glass for added protection
- Keyed lock for secure interior, with two keys included
- Four shelves (3 wire, 1 glass) provide space and flexibility when organizing the interior's contents
- Provides added safety when loading and unloading the unit's 4 shelves
- Allows for easy storage of wine bottles
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.