
24" Wide Built-In Microwave
Mfr # OTR24
Zoro # G901711743
product price: $305.99
/ea
Free Shipping & Returns
Key Features
Appliance Color
Stainless Steel
Oven Capacity
0.9 cu. ft.
Outside Width
23.38 in
Outside Height
15.13 in
Standards
UL -ULC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OTR24
Zoro #
G901711743
UPC #
761101021409
Country of Origin
China
Dimensions
Outside Width
23.38 in
Outside Height
15.13 in
Outside Depth(9)
13.75 in
Outside Depth
13.75 in
Details
Appliance Color
Stainless Steel
Oven Capacity
0.9 cu. ft.
Item
Microwave
Standards
UL -ULC
Material
Stainless Steel
Finish
Stainless Steel
Application
Microwave
Microwave Item
Microwave
Description
SUMMIT OTR24 is a microwave oven designed for enclosed built-in installation above or below the counter.
- Microwave ships with a trim kit designed to allow installation in 24" wide cabinet openings
- Included with the microwave to help fit the overall unit into standard 24" wide spaces
- Dark-tinted reflective glass adds modern style to the kitchen
- Digital display of time
- Digital controls let you set the heat with ease
- Options include popcorn, pizza, beverage heating and more
- Defrost by weight or time or choose the convenient Speed Defrost for decreased cook time
- Audible buzz lets you know when the time is up
- Rated safe for use in homes
- Digital display of time
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.