Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" Wide Built-In Wine Cellar, ADA Compliant

  • Mfr # ALWC532

  • Zoro # G101711666


product price: $1,413.99
/ea
Additional $60.00 delivery surcharge applies per item.
See details

Key Features

Construction Material
Glass
Defrost
Automatic
Width
23.5 in
Finish
Black
Height
31.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALWC532
Zoro #
G101711666
UPC #
761101063287
Country of Origin
China

Dimensions

Width
23.5 in
Height
31.63 in
Overall Depth
23.38 in

Details

Construction Material
Glass
Defrost
Automatic
Finish
Black
Standards
ETL -ETL-C -ETL-S
Refrigerator Item
WineCellar
Application
WineCellar
Color
Black

Description

Summit's extensive selection of built-in undercounter wine cellars includes ADA compliant choices with versatile designs for residential or commercial use.
The ALWC532 is a dual zone wine cellar that is ETL-S listed to NSF-7 commercial standards. The front-breathing design allows built-in installation, while the fully finished black cabinet also enables freestanding use. Sized just under 32 inches high and 24 inches wide, this unit makes an ideal fit under lower ADA compliant counters. The user-reversible double pane tempered glass door features a seamless stainless steel door trim and pro style handle in stainless steel. A factory-installed lock offers added security and a stainless steel kickplate completes the look.
Inside, the ALWC532 is designed to store up to 46 standard Bordeaux style bottles, or a combination of 30 Bordeaux and 16 wider Burgundy bottles. The digital control panel allows you to manage the upper temperature chamber between 41 and 50oF for white wine, while the lower zone is designed to store red wine between 50 and 64oF. Six full-extension black wire shelves with stainless steel front trim move out smoothly on ball-bearing glides for easy loading. Both compartments include recessed LED lighting in a gentle blue hue for an attractive and efficient presentation.
With its advanced user features and versatile design, the ALWC532 makes a great addition to any ADA compliant setting looking to store wine in modern style. This unit can also be ordered with a panel-ready door trim, or with a stainless steel wrapped exterior cabinet. For more options, browse our website.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.