Zoro Homepage

24" Wide Dual Zone Wine Cellar

  • Mfr # SWC1966B

  • Zoro # G801711676


product price: $2,509.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWC1966B
Zoro #
G801711676
UPC #
761101066349
Country of Origin
China

Description

Summit offers a unique selection of built-in capable full-sized wine cellars for convenient wine storage in the home.
The SWC1966B is a 24" wide dual zone wine cellar designed to display your wine collection under the proper conditions. The evenly divided upper zone is reserved for white and sparkling wine, while the lower zone features a warmer temperature range to best preserve reds. It comes with a front-breathing design for built-in installation, with a fully finished black cabinet that also allows freestanding use. Sized just under 27" deep, this unit has a sealed back and right-angle plug for added depth savings. The exterior features a user-reversible double pane tempered glass door with stainless steel trim. A stainless steel kickplate provides added elegance, while the pro-style handle completes the look. This unit includes a factory installed keyed lock for added security and powerful magnetic gaskets to ensure a proper seal for efficient cooling.
Inside, the SWC1966B includes 13 wooden shelves that slide out 50% for easy loading and unloading. Optimal storage capacity accommodates up to 162 standard 750ml Bordeaux bottles (note: your capacity may vary depending on the bottle style). For wider Burgundy style bottles (typically used for Pinot Noir and Chardonnay), the SWC1966B can hold up to 146 bottles. Two white LED lights positioned at the top of each zone attractively illuminate your collection for a stylish display, while the digital control panel makes it easy to manage the temperature. An internal fan ensures both zones are properly chilled. A charcoal filtration system keeps the interior odor-free. Additional features include an open door alarm and high/low temperature alarm that sound if the unit temperature goes out of range.
With its convenient size, advanced features, and elegant design, the SWC1966B is the perfect addition to any home bar or kitchen seeking full capacity wine storage with a modern presentation.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.