
24" Wide Dual-Zone Wine Cellar
Mfr # SWCP2163
Zoro # G001711667
product price: $2,444.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Overall Depth
26.5 in
Width
23.63 in
Height
69.5 in
Standards
ETL -ETL-C -ETL-S
Defrost
Automatic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SWCP2163
Zoro #
G001711667
UPC #
761101066356
Country of Origin
China
Dimensions
Overall Depth
26.5 in
Width
23.63 in
Height
69.5 in
Details
Color
Black
Standards
ETL -ETL-C -ETL-S
Item
WineCellar
Defrost
Automatic
Door Material
Glass
Refrigerator Item
WineCellar
Construction Material
Glass
Application
WineCellar
Finish
Black
Description
Summit offers a unique selection of built-in capable full-sized wine cellars with a versatile luxury design ideal for residential or commercial use.
- ETL-S listed to NSF-7 standards for use in restaurants, bars, and other foodservice settings
- Front-breathing design allows the unit to be integrated with minimum clearance for a flush look (fits in spaces sized at 70.75" H x 23.88"W x 28" D)
- Provides a full display of the interior, with two levels of glass for added protection
- 37" long handle in a brushed stainless look offers the perfect finish to your wine cellar
- Chill white wine in the upper zone while preserving your reds at a warmer temperature below
- Located inside the unit, the electronic thermostat allows easy temperature adjustment with a display in Celsius or Fahrenheit
- 13 shelves on ball-bearing glides glide out smoothly for easier loading and optimum capacity
- Fronts feature a stainless steel accent to elevate your presentation
- Interior can hold up to 163 standard 750ml Bordeaux style bottles (20 bottles stacked on the upper shelf, 11 bottles per middle 12 shelves, and 11 on the slotted floor). If storing wider Burgundy style bottles (typically used for Pinot Noir or Chardonnay), you can accommodate up to 110 bottles (8 per shelf with 6 stacked on the slotted floor)
- 37" long handle in a brushed stainless look offers the perfect finish to your wine cellar
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.