Zoro Homepage

24" Wide Electric Smooth-Top Range

  • Mfr # REX2431BRT

  • Zoro # G801711737


product price: $969.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Color
Black
Width
23.75 in
Height
36.5 in
Depth
24.25 in
Standards
UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REX2431BRT
Zoro #
G801711737
UPC #
761101061788
Country of Origin
Mexico

Dimensions

Width
23.75 in
Height
36.5 in
Depth
24.25 in

Details

Item
ElectricRange
Color
Black
Standards
UL
Finish
Black
Application
ElectricRange

Description

Summit's White Pearl series of North American ranges offers full cooking convenience for apartments and other settings with smaller kitchen spaces.


  • Perfectly sized for apartments and smaller home kitchens
  • Smooth cooking surface ensures improved safety and easy cleanability
  • Easier monitoring of your cooking with an oven window and on/off light
  • Cooking elements will cycle off before reaching dangerous flashpoint temperatures to prevent cooking fires, and will cycle back on to resume heating
  • Unit ships with low stainless steel backguard but can be easily converted to a traditional slide-in style for a more integrated look
  • Broiler is located inside the oven, making it easier to use
  • Control panel is conveniently located to prevent users from reaching over hot cooktop surface for adjustments
  • Surface features two 8" and two 6" elements to accommodate a range of sizes and cooking needs
  • To prevent accidents, knobs require a small amount of force when turning
  • Cooking elements will cycle off before reaching dangerous flashpoint temperatures to prevent cooking fires, and will cycle back on to resume heating

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.