Zoro Homepage

24" Wide Electric Speed Oven

  • Mfr # CMV24

  • Zoro # G901711750


product price: $1,535.99
/ea
Free Shipping & Returns

Key Features

Capacity
1.34 cu. ft.
Width
23.5 in
Height
18 in
Depth
21.88 in
Standards
ETL -ETL-C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMV24
Zoro #
G901711750
UPC #
761101048529
Country of Origin
Portugal

Dimensions

Width
23.5 in
Height
18 in
Depth
21.88 in

Details

Item
SpeedOven
Capacity
1.34 cu. ft.
Standards
ETL -ETL-C
Door Material
Stainless Steel
Application
SpeedOven

Description

Enjoy complete cooking convenience in modern European style with Summit's CMV24 speed oven.


  • Cutout dimensions: 17-5/8-17 3/4" H x 22-22 3/8" W x minimum 21-5/8" D
  • Interior and exterior manifold and door trim are constructed from stainless steel for professional elegance and long-lasting durability
  • Sleek handle in brushed stainless steel offers an attractive look that matches many popular styles of kitchen cabinetry
  • Convenient setting is ideal for roasting or baking applications
  • Intuitive touch controls for easy operation
  • Can be used for standard microwave cooking with options that allow 220W, 400W, 600W, 800W, and 1000W heating
  • Heat quickly without sifting through settings by simply pressing the "Start" key to microwave at maximum power for 30 seconds. Increase the time with each press of the Start key
  • Perfect for toasting food, baking cheese-covered dishes such as lasagna, grilling meat, or baking certain pies. Power level options are 200W, 400W, and 600W
  • Perfect for rapidly baking foods at standard oven and microwave cooking temperatures
  • Convenient setting is ideal for roasting or baking applications

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.