Zoro Homepage

24" Wide Outdoor All-Refrigerator

  • Mfr # SPR627OS

  • Zoro # G101711598


product price: $1,226.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Color
Black
Overall Depth
23.5 in
Width
23.63 in
Height
34 in
Refrigerator Capacity
4.6 cu.ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPR627OS
Zoro #
G101711598
UPC #
761101038568
Country of Origin
China

Dimensions

Overall Depth
23.5 in
Width
23.63 in
Height
34 in

Details

Color
Black
Item
Refrigerator
Refrigerator Capacity
4.6 cu.ft.
Defrost
Frost-Free
Standards
ETL -ETL-C -ETL-S
Door Material
Stainless Steel
Application
Refrigerator
Construction Material
Stainless Steel
Freezer Capacity
4.6 cu. ft.
Finish
Black
Refrigerator Item
Refrigerator

Description

SUMMIT's SPR627OS Series features built-in all-refrigerators equipped with user-friendly features for convenient use in any outdoor kitchen.


  • Efficient design meets CEE Tier II specifications, using 25% less energy than DOE standards require for this product category
  • Meets ENERGY STAR standards as a commercial refrigerator and meets DOE standards for residential use
  • Front-breathing design lets you make the best use of space by installing your appliance under the counter
  • Elegant lighting with a convenient on/off switch on the control panel
  • Durable construction with a professional look
  • Keyed lock for a secure interior
  • Includes a full-length pro handle in chrome
  • No-frost operation for minimum user maintenance
  • Electronic controls located inside the unit for precise temperature management
  • Elegant lighting with a convenient on/off switch on the control panel

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.