Zoro Homepage

24" Wide Over-the-Range Microwave

  • Mfr # MHOTR24SS

  • Zoro # G601711760


product price: $672.99
/ea
Free Shipping & Returns

Key Features

Appliance Color
Black/SS
Oven Capacity
1.34 cu. ft.
Outside Width
23.88 in
Outside Height
16.75 in
Standards
UL -ULC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHOTR24SS
Zoro #
G601711760
UPC #
761101063683
Country of Origin
China

Dimensions

Outside Width
23.88 in
Outside Height
16.75 in
Outside Depth(9)
16.38 in
Outside Depth
16.38 in

Details

Appliance Color
Black/SS
Oven Capacity
1.34 cu. ft.
Item
Microwave
Standards
UL -ULC
Microwave Item
Microwave
Application
Microwave
Finish
Black/SS

Description

Summit's selection of specialty appliances provides the perfect solutions for completing small kitchens in modern style.


  • Smartly sized for full service use in smaller kitchens
  • Under-cabinet ventilation with a high/low setting to function at 300 or 190 CFM
  • This unit can be set up with a vertical duct, horizontal duct, or for recirculating operation
  • Touch controls for heating, with a Start +30 seconds option included
  • Two removable aluminum filters help to absorb odors
  • Sleek, modern look with black glass
  • Top and bottom feature a brushed stainless steel accent for added luxury in the kitchen
  • Small window lets you keep watch of your cooking
  • Range hood includes two bulbs for convenient illumination of the cooking zone with a high and low setting
  • Touch controls for heating, with a Start +30 seconds option included

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.