Zoro Homepage

24in Built-In Outdoor Refrigerator, ADA Compliant

  • Mfr # AL55OSCSS

  • Zoro # G116281673


product price: $1,684.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Defrost
Automatic
Standards
ETL -ETL-C -ETL-S
Refrigerator Capacity
4.2 cu.ft.
Overall Depth
23.38 in
Height
31.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL55OSCSS
Zoro #
G116281673
UPC #
761101108070
Country of Origin
China

Dimensions

Overall Depth
23.38 in
Height
31.63 in
Width
23.5 in

Details

Defrost
Automatic
Standards
ETL -ETL-C -ETL-S
Refrigerator Capacity
4.2 cu.ft.
Item
Refrigerator
Color
Stainless Steel
Freezer Capacity
4.2 cu. ft.
Construction Material
Stainless Steel
Refrigerator Item
Refrigerator
Application
Refrigerator
Finish
Stainless Steel

Description

Summit's innovative lineup features built-in undercounter all-refrigerators designed for installation under lower ADA-compliant counters, with advanced weatherproof construction for convenient use in any outdoor kitchen. The AL55OSCSS is a 24in wide outdoor refrigerator that meets residential and commercial standards and is ETL-S listed to NSF-7. Its sealed rear and complete stainless steel exterior offer true luxury designed to last outdoors. The front-breathing system allows built-in installation, while the fully finished cabinet allows freestanding use. The door is user-reversible and includes a front lock and pro-style handle. A temperature alarm offers added security should the temperature exceed the setpoint, and the optional Sabbath Mode can disable certain electrical features during periods of religious observance. The automatic defrost system keeps the unit running efficiently with little user maintenance, and the internal fan ensures it is evenly cooled. Inside, the AL55OSCSS has a digital control panel that allows you to manage the unit's temperature with ease. An adjustable temperature range between 36 and 46 Degrees F ensures contents are kept cold. Three easy-glide glass shelves that extend 50% provide flexible storage, and the shelving brake system keeps unit contents safe when loading and unloading. Two-door racks are ideal for keeping condiments within easy reach, while the slotted floor ensures easy storage of bottles. The dimmable soft LED lighting in a gentle blue hue with three brightness settings offers an attractive and efficient presentation inside the white interior. With its advanced user features and versatile design, the AL55OSCSS is an excellent addition to any ADA-compliant outdoor setting looking for a refrigerator with a modern, elegant look.


  • Made with a 24" footprint that offers full storage capacity in a uniquely slim fit and an ADA-compliant height
  • 32" height allows for installation within ADA-compliant spaces
  • ETL-S listed to NSF-7 commercial standards
  • Three easy-glide shelves that extend 50% give space and flexibility when organizing the interior's contents
  • Front-breathing design allows the unit to be built-in under counters
  • Makes for easy temperature reading/management with electronic controls inside
  • Keyed lock for secure interior, with two keys included
  • Durable construction with a stylish look
  • Classic interior allows for easy cleaning and viewing of products
  • Three easy-glide shelves that extend 50% give space and flexibility when organizing the interior's contents

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.