Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24in Dual Zone Built-In Wine Cellar

  • Mfr # CL244WC2

  • Zoro # G516281259


product price: $2,154.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Height
33.75 in
Defrost
Automatic
Color
Black
Standards
ETL -ETL-C -ETL-S
Overall Depth
22.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CL244WC2
Zoro #
G516281259
UPC #
761101145242
Country of Origin
China

Dimensions

Height
33.75 in
Overall Depth
22.88 in
Width
23.38 in

Details

Defrost
Automatic
Color
Black
Item
WineCellar
Standards
ETL -ETL-C -ETL-S
Door Material
Glass
Refrigerator Item
WineCellar
Finish
Black
Construction Material
Glass
Application
WineCellar

Description

Summit's collection of premium built-in undercounter wine cellars brings full functionality, convenience, and elevated style to kitchens and home bars. Summit's CL244WC2 is a 24in wide dual zone wine cellar designed for residential or commercial settings. The front-breathing system allows built-in installation, while the fully finished black cabinet allows freestanding use. Seamless, stylish stainless steel trim blends smoothly into the reversible, gently tinted glass door for an elevated look, with a professional stainless steel handle included.


  • Premium dual zone built-in undercounter wine cooler for residential and commercial storage
  • Front-breathing design lets you make the best use of space by installing your appliance under the counter
  • ETL-S listed to NSF-7 Standards for use in commercial establishments
  • Upper zone operates between 41 and 50oF for chilled white and sparkling wine storage, while the lower zone can be set between 50 and 64oF to best preserve red wine
  • Single-piece stainless steel door trim offers a more deluxe look
  • European style hinge design ensures a flush fit and allows for a smoother opening
  • Stainless steel look for added elegance
  • Keyed lock located in the kickplate for added security as needed
  • Universal collection design allows you to pair this unit with our 24" wide deluxe beverage center, model CL24BV1, or our 15" wide beverage center, model CL156BV1, depending on your need
  • Upper zone operates between 41 and 50oF for chilled white and sparkling wine storage, while the lower zone can be set between 50 and 64oF to best preserve red wine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.