
24in Dual Zone Built-In Wine Cellar Panel Not Included
Mfr # CL244WC2PNR
Zoro # G016281292
product price: $2,224.99
/eaKey Features
Standards
ETL -ETL-C -ETL-S
Defrost
Automatic
Height
33.75 in
Width
23.38 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CL244WC2PNR
Zoro #
G016281292
UPC #
761101156101
Country of Origin
China
Dimensions
Height
33.75 in
Width
23.38 in
Overall Depth
22.88 in
Details
Standards
ETL -ETL-C -ETL-S
Item
WineCellar
Defrost
Automatic
Color
Black
Door Material
Glass/Panel-Ready Frame
Refrigerator Item
WineCellar
Construction Material
Glass/Panel-Ready Frame
Finish
Black
Application
WineCellar
Description
Summit's collection of premium built-in undercounter wine cellars brings full functionality, convenience, and elevated style to kitchens and home bars. Summit's CL244WC2PNR is a 24in wide dual zone wine cellar designed for residential or commercial settings. The front-breathing system allows built-in installation, while the fully finished black cabinet allows freestanding use. Seamless, stylish stainless steel trim blends smoothly into the reversible, gently tinted glass door for an elevated look.
- Premium dual zone built-in undercounter wine cooler for residential and commercial storage
- Front-breathing design lets you make the best use of space by installing your appliance under the counter
- Panel-ready door lets you customize the unit for a seamless look that integrates into your kitchen or bar
- Keyed lock located in the kickplate for added security as needed
- Enhanced panel execution allows the unit to be flush with cabinets (recommended panel size: 3/4" thickness at 30" H x 23-1/4" W with a 3-1/4" inner frame
- Attractive glass door provides a complete but protected display of stored contents
- European style hinge design ensures a flush fit and allows for a smoother opening
- Single-piece stainless steel door trim offers a more deluxe look
- Keyed lock located in the kickplate for added security as needed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.