Zoro Homepage

24in Outdoor 2-Drawer All-Freezer

  • Mfr # SPFF51OS2D

  • Zoro # G416281717


product price: $2,429.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Stainless Steel
Defrost Type
Frost-Free
Height
34 in
Width
23.63 in
Capacity
4.26 cu. ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPFF51OS2D
Zoro #
G416281717
UPC #
761101038520
Country of Origin
China

Dimensions

Height
34 in
Width
23.63 in
Depth
23.63 in

Details

Color
Stainless Steel
Item
Freezer
Defrost Type
Frost-Free
Capacity
4.26 cu. ft.
Standards
ETL -ETL-C -ETL-S
Door Material
Stainless Steel
Application
Freezer
Finish
Stainless Steel

Description

SUMMIT's outdoor collection of stainless steel drawer all-freezers combines the convenience of frost-free operation with the luxury of stainless steel to complete any outdoor kitchen in style. The SPFF51OS2D comes in a convenient 24in footprint and can be used freestanding or built-in under counters. The cabinet and drawers are constructed from weatherproof stainless steel, with sleek handles to complete the look. An integrated Ground Fault Circuit Interrupter helps to protect the unit in the event of circuit breaks and the sealed back adds extra protection from the elements. We include an anti-tip bracket installed by the user for added safety. Two sliding drawers offer convenient storage inside the 3.4 cu.ft. frost-free interior, with fan-forced cooling to ensure even temperature distribution. The drawers are fully constructed from stainless steel for easy cleaning and long-lasting use. Inside, a full-width sliding wire basket offers easy storage, while two adjustable dividers let you organize both the top and bottom drawer by separating the interior to accommodate a variety of items. Recessed LED lighting offers an attractive yet energy efficient look inside. The digital thermostat located in the stainless steel kickplate offers a readout in Celsius or Fahrenheit. Additional features include a Sabbath mode setting, temperature memory function, and audible alarms for high temperature fluctuations and open drawer alerts. The SPFF51OS2D can be used in home or commercial settings. This unit is ETL-S listed to NSF-7 standards and meets UL Commercial Standard 471. For a matching outdoor all-refrigerator, see the SPR627OS2D.


  • Make the best use of space by installing your appliance under the counter and flush with other cabinets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.