Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24in Wide 115V Speed Oven

  • Mfr # CMV115

  • Zoro # G916281866


product price: $1,257.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Standards
UL -ULC
Height
17.75 in
Depth
22.25 in
Color
Stainless Steel
Capacity
1.55 cu. ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMV115
Zoro #
G916281866
UPC #
761101108117
Country of Origin
China

Dimensions

Height
17.75 in
Depth
22.25 in
Width
23.5 in

Details

Standards
UL -ULC
Item
SpeedOven
Color
Stainless Steel
Capacity
1.55 cu. ft.
Application
SpeedOven
Finish
Stainless Steel
Case Material
Stainless Steel

Description

Summit helps enhance smaller kitchen functionality with fully featured speed ovens. Designed for built-in installation, the CMV115 meets all of your cooking needs in just 24in of width. This unit can be installed in 17-3/4in H x 22-5/16in W x 22in D wall cavities and under counter openings to maximize kitchen space. It includes a pre-installed cord with a 3-prong NEMA 5-20 plug for easy installation in 115V connections.


  • Built-in 115V speed oven designed for installation under the counter or in wall openings
  • Sized to fit 17-3/4" H x 22-5/16" W x 22" D wall cavities and under counter openings
  • Designed for installation in kitchens with a 115V/60Hz/20 amp connection
  • Convection fan improves air circulation and ensure fast, even heating throughout the entire oven interior
  • 1.55 cu.ft. interior offers spacious cooking space for medium to large dishes
  • Interior and exterior manifold and door trim are constructed from stainless steel for professional elegance and long-lasting durability
  • Robust handle in brushed stainless steel offers an attractive look that matches many popular styles of kitchen cabinetry
  • Double pane glass door with a tint lets you monitor your cooking
  • Intuitive touch controls for easy operation
  • Convection fan improves air circulation and ensure fast, even heating throughout the entire oven interior

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.