
24in Wide 2-Drawer All-Freezer, ADA Compliant
Mfr # ADFD243
Zoro # G816281591
product price: $2,310.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Capacity
3.71 cu. ft.
Standards
ETL -ETL-C -ETL-S
Depth
22.5 in
Width
23.38 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADFD243
Zoro #
G816281591
UPC #
761101079561
Country of Origin
China
Dimensions
Depth
22.5 in
Width
23.38 in
Height
31.88 in
Details
Capacity
3.71 cu. ft.
Standards
ETL -ETL-C -ETL-S
Color
Black
Defrost Type
Frost-Free
Door Material
Stainless Steel/Panel-Ready
Item
Freezer
Application
Freezer
Finish
Black
Description
Summit manufactures an extensive selection of drawer refrigeration designed to bring elegant style and modern convenience to any undercounter space, with ADA compliant choices designed for indoor and outdoor installation. Sized at just under 24in wide and 32in high.
- 24" wide 3.7 cu.ft. freezer with two gliding drawers
- Sized just under 32" high to allow installation under lower ADA compliant counters
- Front-breathing design allows you to make the best use of space by installing your appliance under the counter and flush with other cabinets in 24" wide openings
- Elegant LED lighting in a gentle white hue illuminates the top drawer for an easy view of the interior
- Drawer interiors and exteriors are fully constructed from 304 grade stainless steel for weatherproof durability and elegant style
- Drawers accept overlay panels (size: 23.43" x 14.1" at 3/4" thick) to let you seamlessly blend the refrigerator into cabinetry design
- Sleek stainless steel handles add an elegant touch to any setting
- No-frost operation for minimum user maintenance
- Electronic controls located on the top drawer ensure intuitive temperature management, with an external readout that can switch from Celsius to Fahrenheit at the touch of a button
- Elegant LED lighting in a gentle white hue illuminates the top drawer for an easy view of the interior
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.