Zoro Homepage

24in Wide 2-Drawer All-Freezer, ADA Compliant

  • Mfr # ADFD2D24

  • Zoro # G616281937


product price: $2,480.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Depth
22.75 in
Height
32 in
Defrost Type
Frost-Free
Width
23.38 in
Color
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADFD2D24
Zoro #
G616281937
UPC #
761101085920
Country of Origin
China

Dimensions

Depth
22.75 in
Height
32 in
Width
23.38 in

Details

Capacity
3.54 cu. ft.
Defrost Type
Frost-Free
Color
Stainless Steel
Standards
ETL -ETL-C -ETL-S
Item
Freezer
Door Material
Stainless Steel/Panel-Ready
Application
Freezer
Finish
Stainless Steel

Description

Summit offers unmatched versatility and elegance to meet your indoor and outdoor refrigeration needs. The ADFD2D24 is a two-drawer all-freezer sized at 32 inches high for installation under ADA compliant counters. We include an extra stainless steel kickplate and leveling legs to raise the height to 34-1/2 inches to suit more standard applications. The front-breathing design and finished cabinet allow for built-in or freestanding use. Complete 304 stainless steel construction inside and out offers durability in a professional look. Soft close glides deliver added safety by preventing the drawers from slamming. The drawers can be customized with overlay panels to match or accent existing cabinetry design, while the stainless steel kickplate and stylish handles complete the look recommended panel dimensions: 23.34in W x 13.93in D at 3/4in thick. Frost-free operation ensures minimum user maintenance inside the 3.5 cu ft. interior. Two adjustable dividers allow for flexibility in storage, while the removable basket provides additional storage options. Additionally, removable drawers provide versatility and easy cleaning of the unit's interior. The LED light makes it easy to view stored contents when loading or unloading each drawer. Additional features ensure efficiency and ease of use. These include temperature and open drawer alarms. The digital thermostat and display make it easy to manage the temperature. A temperature memory function helps to recover temperature settings in the event of a power loss, while Sabbath Mode disables certain electrical features for up to 96 hours during periods of religious observance. The ADFD2D24 is perfect for use in home or commercial settings. This unit is ETL-S listed to NSF-7 standards, and its ENERGY STAR certification assures efficient and environmentally friendly operation. For a matching refrigerator, see model ADRD24.


  • 24" wide 3.5 cu.ft. undercounter frost-free freezer with two gliding drawers
  • Ensures unit runs efficiently with an environmentally friendly performance
  • ETL-S listed to NSF-7 standards for commercial use
  • Stainless steel handles add style to any setting
  • Unit can be raised to 34.5", with a taller kickplate included for a seamless look
  • Durable, weatherproof construction designed to hold up to the elements
  • Complete 304 grade stainless steel construction provides durability while maintaining an elegant look
  • Drawers can be customized with overlay panels to match or accent existing cabinetry (panel dimensions: 23.34" W x 13.93" D at 3/4" thick)
  • Front-breathing design allows the unit to be built-in under counters
  • Stainless steel handles add style to any setting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.