
24in Wide 2-Drawer All-Freezer, ADA Compliant
Mfr # ADFD2D24PNR
Zoro # G316282050
product price: $2,480.99
/eaKey Features
Width
23.38 in
Depth
22.75 in
Door Material
Panel-Ready
Height
32 in
Color
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADFD2D24PNR
Zoro #
G316282050
UPC #
761101089027
Country of Origin
China
Dimensions
Width
23.38 in
Depth
22.75 in
Height
32 in
Details
Capacity
3.5 cu. ft.
Door Material
Panel-Ready
Color
Stainless Steel
Defrost Type
Frost-Free
Item
Freezer
Standards
ETL -ETL-C -ETL-S
Application
Freezer
Finish
Stainless Steel
Description
Summit manufactures an extensive selection of drawer refrigeration for versatile installation indoor or outdoor kitchen spaces, with customizable designs that allow easy integration into any cabinet style.
- 24" wide 3.5 cu.ft. undercounter frost-free freezer with two gliding drawers
- Ensures unit runs efficiently with an environmentally friendly performance
- Drawers can be customized with overlay panels to match or accent existing cabinetry (panel dimensions: 23.34" W x 13.93" D at 3/4" thick)
- Stainless steel handles add style to any setting
- ETL-S listed to NSF-7 standards for commercial use
- 32" height allows for installation within ADA-compliant spaces
- Complete 304 grade stainless steel construction provides durability while maintaining an elegant look
- Unit can be raised to 34.5", with a taller kickplate included for a seamless look
- Front-breathing design allows the unit to be built-in under counters
- Stainless steel handles add style to any setting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.