Zoro Homepage

24in Wide 2-Drawer All-Freezer Panels Not Included

  • Mfr # ADFD243PNR

  • Zoro # G316282029


product price: $2,310.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Door Material
Panel-Ready
Depth
22.5 in
Standards
ETL -ETL-C -ETL-S
Width
23.38 in
Capacity
3.7 cu. ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADFD243PNR
Zoro #
G316282029
UPC #
761101088204
Country of Origin
China

Dimensions

Depth
22.5 in
Width
23.38 in
Height
31.88 in

Details

Door Material
Panel-Ready
Item
Freezer
Standards
ETL -ETL-C -ETL-S
Capacity
3.7 cu. ft.
Color
Black
Defrost Type
Frost-Free
Finish
Black
Application
Freezer

Description

Summit manufactures an extensive selection of drawer refrigeration for versatile installation indoor or outdoor kitchen spaces, with customizable designs that allow easy integration into any cabinet style. Sized at just under 24in wide and 32in high.


  • 24" wide 3.7 cu.ft. freezer with two gliding drawers
  • Drawers accept overlay panels (size: 23.43" x 14.1" at 3/4" thick) to let you seamlessly blend the refrigerator into cabinetry design
  • Sized just under 32" high to allow installation under lower ADA compliant counters
  • Elegant LED lighting in a gentle white hue illuminates the top drawer for an easy view of the interior
  • Constructed and approved for outdoor installation (as well as use indoors) with a fully sealed cooling system and weatherproof exterior
  • Drawer interiors and exteriors are fully constructed from 304 grade stainless steel for weatherproof durability and elegant style
  • Sleek stainless steel handles add an elegant touch to any setting
  • No-frost operation for minimum user maintenance
  • Electronic controls located on the top drawer ensure intuitive temperature management, with an external readout that can switch from Celsius to Fahrenheit at the touch of a button
  • Elegant LED lighting in a gentle white hue illuminates the top drawer for an easy view of the interior

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.