Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24in Wide 2-Drawer All-Refrigerator, ADA Compliant

  • Mfr # ADRD241

  • Zoro # G416281434


product price: $2,212.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Width
23.38 in
Standards
ETL -ETL-C -ETL-S
Height
31.88 in
Defrost
Frost-Free
Refrigerator Capacity
3.7 cu.ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADRD241
Zoro #
G416281434
UPC #
761101079554
Country of Origin
China

Dimensions

Width
23.38 in
Height
31.88 in
Overall Depth
22.5 in

Details

Standards
ETL -ETL-C -ETL-S
Item
Refrigerator
Defrost
Frost-Free
Refrigerator Capacity
3.7 cu.ft.
Color
Black
Door Material
Stainless Steel/Panel-Ready
Construction Material
Stainless Steel/Panel-Ready
Application
Refrigerator
Refrigerator Item
Refrigerator
Freezer Capacity
3.7 cu. ft.
Finish
Black

Description

Summit manufactures an extensive selection of drawer refrigeration designed to bring elegant style and modern convenience to any undercounter space, with ADA compliant choices designed for indoor and outdoor installation. Sized at just under 24in wide and 32in high.


  • 24" wide 3.7 cu.ft. all-refrigerator with two gliding drawers
  • Sized just under 32" high to allow installation under lower ADA compliant counters
  • Front-breathing design allows you to make the best use of space by installing your appliance under the counter and flush with other cabinets in 24" wide openings
  • Elegant LED lighting in a gentle white hue illuminates the top drawer for an easy view of the interior
  • Drawer interiors and exteriors are fully constructed from 304 grade stainless steel for weatherproof durability and elegant style
  • Drawers accept overlay panels (size: 23.43" x 14.1" at 3/4" thick) to let you seamlessly blend the refrigerator into cabinetry design
  • Sleek stainless steel handles add an elegant touch to any setting
  • No-frost operation for minimum user maintenance
  • Electronic controls located on the top drawer ensure intuitive temperature management, with an external readout that can switch from Celsius to Fahrenheit at the touch of a button
  • Elegant LED lighting in a gentle white hue illuminates the top drawer for an easy view of the interior

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.