
24in Wide 2-Drawer All-Refrigerator, ADA Compliant
Mfr # ADRD241CSS
Zoro # G816281485
product price: $2,999.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
Key Features
Height
31.88 in
Refrigerator Capacity
3.7 cu.ft.
Overall Depth
22.5 in
Width
23.38 in
Standards
ETL -ETL-C -ETL-S
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ADRD241CSS
Zoro #
G816281485
UPC #
761101088228
Country of Origin
China
Dimensions
Height
31.88 in
Overall Depth
22.5 in
Width
23.38 in
Details
Color
Stainless Steel
Refrigerator Capacity
3.7 cu.ft.
Standards
ETL -ETL-C -ETL-S
Item
Refrigerator
Defrost
Frost-Free
Door Material
Stainless Steel/Panel-Ready
Freezer Capacity
3.7 cu. ft.
Construction Material
Stainless Steel/Panel-Ready
Refrigerator Item
Refrigerator
Finish
Stainless Steel
Application
Refrigerator
Description
Summit manufactures an extensive selection of drawer refrigeration designed to bring elegant style and modern convenience to any undercounter space, with ADA compliant choices designed for indoor and outdoor installation. Sized at just under 24in wide and 32in high.
- 24" wide 3.7 cu.ft. all-refrigerator with two gliding drawers
- Sized just under 32" high to allow installation under lower ADA compliant counters
- Front-breathing design allows you to make the best use of space by installing your appliance under the counter and flush with other cabinets in 24" wide openings
- Elegant LED lighting in a gentle white hue illuminates the top drawer for an easy view of the interior
- Drawer interiors and exteriors are fully constructed from 304 grade stainless steel for weatherproof durability and elegant style
- Drawers accept overlay panels (size: 23.43" x 14.1" at 3/4" thick) to let you seamlessly blend the refrigerator into cabinetry design
- Sleek stainless steel handles add an elegant touch to any setting
- No-frost operation for minimum user maintenance
- Electronic controls located on the top drawer ensure intuitive temperature management, with an external readout that can switch from Celsius to Fahrenheit at the touch of a button
- Elegant LED lighting in a gentle white hue illuminates the top drawer for an easy view of the interior
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.