
24in Wide 2-Drawer All-Refrigerator, ADA Compliant
Mfr # ASDR2414
Zoro # G816281539
product price: $2,099.99
/eaKey Features
Overall Depth
17.88 in
Width
23.38 in
Refrigerator Capacity
3.1 cu.ft.
Height
32 in
Defrost
Frost-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASDR2414
Zoro #
G816281539
UPC #
761101079493
Country of Origin
China
Dimensions
Overall Depth
17.88 in
Width
23.38 in
Height
32 in
Details
Refrigerator Capacity
3.1 cu.ft.
Item
Refrigerator
Defrost
Frost-Free
Standards
ETL -ETL-C -ETL-S
Color
Black
Door Material
Stainless Steel/Panel-Ready
Freezer Capacity
3.1 cu. ft.
Application
Refrigerator
Refrigerator Item
Refrigerator
Construction Material
Stainless Steel/Panel-Ready
Finish
Black
Description
Summit's shallow depth series of built-in undercounter refrigeration brings full functionality to kitchen islands, wet bars, and other settings with space limitations. Model ASDR2414 is a 24in wide 2-drawer refrigerator sized under 18in deep. It comes in a 32in height to fit under lower ADA compliant counters, with adjustable legs and a sliding kickplate cover that also allows you to raise the overall height up to 34in to fit standard counter spaces.
- 24" wide 3.1 cu.ft. all-refrigerator with two gliding drawers
- Unique 17.88" shallow depth is ideal for wet bars, island kitchens, and other undercounter areas with limited footprint space
- Sized just under 32" high to allow installation under lower ADA compliant counters
- No-frost operation for minimum user maintenance
- Front-breathing design allows you to make the best use of space by installing your appliance under the counter and flush with other cabinets in 24" wide openings
- No-frost operation for minimum user maintenance
- Drawer interiors and exteriors are fully constructed from 304 grade stainless steel for lasting durability with a finished front for an elegant look
- Drawers accept overlay panels (size: 23.43" x 14.1" at 3/4" thick) to let you seamlessly blend the refrigerator into cabinetry design
- Sleek stainless steel handles add an elegant touch to any setting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.