Zoro Homepage

24in Wide 2-Drawer All-Refrigerator, ADA Compliant Panels Not Included

  • Mfr # ADRD24PNR

  • Zoro # G716281462


product price: $2,099.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Defrost
Frost-Free
Standards
ETL -ETL-C -ETL-S
Width
23.38 in
Color
Stainless Steel
Refrigerator Capacity
4.8 cu.ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADRD24PNR
Zoro #
G716281462
UPC #
761101088716
Country of Origin
China

Dimensions

Width
23.38 in
Overall Depth
22.75 in
Height
32 in

Details

Defrost
Frost-Free
Standards
ETL -ETL-C -ETL-S
Item
Refrigerator
Color
Stainless Steel
Refrigerator Capacity
4.8 cu.ft.
Door Material
Stainless Steel/Panel-Ready
Freezer Capacity
4.8 cu. ft.
Construction Material
Stainless Steel/Panel-Ready
Finish
Stainless Steel
Refrigerator Item
Refrigerator
Application
Refrigerator

Description

Summit manufactures an extensive selection of drawer refrigeration for versatile installation indoor or outdoor kitchen spaces, with customizable designs that allow easy integration into any cabinet style.


  • Ensures unit runs efficiently with an environmentally friendly performance
  • Drawers can be customized with overlay panels sized (at 23.34" x 14.17" at 3/4" thick) to match or accent existing cabinetry
  • ETL-S listed to NSF-7 standards for commercial use
  • No-frost operation for minimal user maintenance
  • Unit can be raised to 34.25", with a taller kickplate included for a seamless look
  • Front-breathing design allows the unit to be built-in under counters
  • Complete 304 grade stainless steel construction provides durability while maintaining an elegant look
  • Durable, weatherproof construction designed to hold up to the elements
  • Stainless steel handles add style to any setting
  • No-frost operation for minimal user maintenance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.